K2BB12 - Ko Set, SB, 1/2" Cond

Greenlee

  • $72.80 (Each)
  • $72.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K2BB12
Manufacturer
Greenlee
Manufacturer's Part Number
K2BB-1/2
Description
Ko Set, SB, 1/2" Cond
1/2" Conduit Size Slug-Buster® Manual Knockout Set. Unique Punch Profile Splits Slugs Allowing For Easy Slug Removal. Knurled Edge For Better Grip. Laser Markings For Quick Part Identification. Alignment Markings For Improved Accuracy. Punch and Die Made In Usa. Replaces 60246
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23251802 - Cutting die
UPC/GTIN
783310087809 / 00783310087809
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.80 (Each)
Resources
Attachments
 
 
K2BB12 - Specification Sheet
Other Links
 
 
K2BB12 - Other
Images
 
 
K2BB12 - Large Image
 
K2BB12 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
For use in mild steel, brass, copper, aluminum, fiberglass and plastics
Shape
Round
Dimensions and Weight
Size
1/2" Conduit (0.89" or 22.5 mm)
Thickness
Punch 10 ga mild steel
Descriptions
Description
KO SET, SB, 1/2" COND
Product Type
Ko Set, SB, 1/2" Cond
extra long description
GRN K2BB-1/2 KO SET, SB, 1/2" COND
Long Description
1/2" Conduit Size Slug-Buster® Manual Knockout Set. Unique punch profile splits slugs allowing for easy slug removal. Knurled edge for better grip. Laser markings for quick part identification. Alignment markings for improved accuracy. Punch and die Made in USA. Replaces 60246
Special Features
Unique punch profile splits slugs allowing for easy slug removal. Knurled edge for better grip. Laser markings for quick part identification. Alignment markings for improved accuracy. Punch and die Made in USA. Replaces 60246
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
K2BB-1/2
GTIN
00783310087809
UPC
783310087809
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Knockout Set
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Use with KRW-1 ratchet wrench.
Capacity
Optimized for use in mild steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat