L77 - Bubble Level

Greenlee

  • $64.40 (Each)
  • $64.40 (Each)
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
L77
Manufacturer
Greenlee
Manufacturer's Part Number
L77
Description
Bubble Level
Bubble Level, Professional Grade With Bending Offset Aid. Mini Torpedo Design With Handy No-Dog Attachment For Bending. Three Rare Earth Magnets Provide Superior Holding Strength. Four Vial Design - 0°, 90°, 45°, and 30°. Machined From Aluminum Alloy and Anodized to Aircraft Standards. Compact Size Fits Easily In Tool Pouch. V-Groove On Bottom For Mounting On Curved Surface.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
783310116172 / 00783310116172
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.40 (Each)
Resources
Images
 
 
L77 - Small Image
 
L77 - Large Image
Attachments
 
 
L77 - Specification Sheet
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
Aluminum
Dimensions and Weight
Width
3/4
Length
5-1/2
Descriptions
extra long description
GRN L77 LEVEL, BUBBLE (POP)
Product Type
Level, Bubble (Pop)
Long Description
Bubble Level, Professional Grade with Bending Offset Aid. Mini torpedo design with handy no-dog attachment for bending. Three rare earth magnets provide superior holding strength. Four vial design - 0°, 90°, 45°, and 30°. Machined from aluminum alloy and anodized to aircraft standards. Compact size fits easily in tool pouch. V-groove on bottom for mounting on curved surface.
Description
BUBBLE LEVEL
Additional Information
Number of Vials
4
Manufacturer Information
Brand
GREENLEE
GTIN
00783310116172
UPC
783310116172
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Mini Magnetic
Packaging
Weight per each
0.38