PDMM20 - Multimeter, Pocket (PDMM-20)

Greenlee

  • $70.89 (Each)
  • $70.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDMM20
Manufacturer
Greenlee
Manufacturer's Part Number
PDMM-20
Description
Multimeter, Pocket (PDMM-20)
Pocket Multimeter. Auto-Select Mode For Hassle-Free Use. Low Impedance Eliminates Stray or "Ghost" Voltage Readings. Ac/DC Voltage Measurement. Hassle-Free, Automatic Measurement Of Voltage and Resistance. Autoranging For Quick, Convenient Measurements. Non-Contact Voltage Detection For Identifying Live Lines Without Contacting Conductors. Intelligent Auto-Off For Longer Battery Life. Low Battery Indicator. Resistance Measurement. Audible Continuity Test. Frequency Measurement In Voltage Mode.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
783310116899 / 00783310116899
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.89 (Each)
Resources
Images
 
 
PDMM20 - Large Image
Attachments
 
 
PDMM20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MULTIMETER, POCKET (PDMM-20)
Product Type
Multimeter, Pocket (PDMM-20)
extra long description
GRN PDMM-20 MULTIMETER, POCKET (PDM
Long Description
Pocket Multimeter. Auto-Select Mode for hassle-free use. Low impedance eliminates stray or "ghost" voltage readings. AC/DC voltage measurement. Hassle-Free, automatic measurement of voltage and resistance. Autoranging for quick, convenient measurements. Non-contact voltage detection for identifying live lines without contacting conductors. Intelligent Auto-Off for longer battery life. Low battery indicator. Resistance measurement. Audible continuity test. Frequency measurement in voltage mode.
Additional Information
battery
(1) 3 V
includes
(1) 3 V Battery (CR2032), Carrying Case
Capacitance
100, 1000 nF; 10, 100 &muF
Voltage Measurement
6, 60, 450 V
display
6000-Count LCD For High Resolution
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
PDMM-20
GTIN
00783310116899
UPC
783310116899
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
POCKET
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
standard
CAT III, CAT II, C/UL US Listed, CE Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat