30216V - GTN 30216V Gen Tran 30 Amp 6 Cir

N/A

  • $416.88 (Each)
  • $416.88 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30216V
Manufacturer
N/A
Manufacturer's Part Number
30216V
Description
GTN 30216V Gen Tran 30 Amp 6 Cir
30A 125/250V TSFR SW
Slang Terms

Suggest a New Term
Categories
Special Application Safety Swi - Fusible Special Application Sa Mark as Incorrect
Suggest a New Category
Classification
Transfer Switches
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$416.88 (Each)
Resources
Images
 
 
30216V - Large Image
Installation Sheets
 
 
30216V - Installation Sheet
Attachments
 
 
30216V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Generator Manual Transfer Switch
Description
GTN 30216V GEN TRAN 30 AMP 6 CIR
Long Description
30A 125/250V TSFR SW
Manufacturer Information
Manufacturers Part Number
30216V
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat