C1F1C0LES - Potted 1PH 1KVA240X480-120X240

HPS Fortress™

  • $257.11 (Each)
  • $257.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1F1C0LES
Manufacturer
HPS Fortress™
Manufacturer's Part Number
C1F1C0LES
Description
Potted 1PH 1KVA240X480-120X240
600V Class Commercial Potted Single Phase Distribution Transformer, 240X480 PV, 120/240 SV, 1 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
803423090708 / 00803423090708
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$257.11 (Each)
Resources
Images
 
 
C1F1C0LES - Large Image
Attachments
 
 
C1F1C0LES - Specification Sheet
Other Links
 
 
C1F1C0LES - Other
 
C1F1C0LES - Other
 
C1F1C0LES - Other
Brochures
 
 
C1F1C0LES - Brochure
Tech Bulletins
 
 
C1F1C0LES - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Phase
Single Phase
Dimensions and Weight
Width
5.88
Height
10.25
Length
5.5
Descriptions
Description
POTTED 1PH 1KVA240X480-120X240
Product Type
Pott 1PH Dist 240X480 PV 120/240 SV 1kva
extra long description
HMND C1F1C0LES POTTED 1PH 1KVA240X4
Long Description
600V Class Commercial Potted Single Phase Distribution Transformer, 240x480 PV, 120/240 SV, 1 kVA
Special Features
Innovative potted design provides single screw access on a hinged cover to the wiring compartment for commercial indoor and outdoor applications
Additional Information
Output Voltage
120/240
Input Voltage
240X480
Manufacturer Information
Manufacturers Part Number
C1F1C0LES
Brand
HPS Fortress™
GTIN
00803423090708
UPC
803423090708
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Transformer > Distribution > Potted > Commercial > Single Phase
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA, UL
Mounting
WALL MOUNT
Enclosure
NQ3-N3R - Indoor or Outdoor
Application
Shopping centers, schools, sports complexes, commercial, lighting, wastewater and light industrial loads.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat