PH1000MQMJ - 1000 Va Mte CTRL XFRMR 240X480V-120X240V

HPS Imperator™

  • $349.60 (Each)
  • $349.60 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH1000MQMJ
Manufacturer
HPS Imperator™
Manufacturer's Part Number
PH1000MQMJ
Description
1000 Va Mte CTRL XFRMR 240X480V-120X240V
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 1000va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078010 / 00803423078010
Weight per unit
23.6 L
Price & Packaging
Minimum Order Quantity
1
Unit
$349.60 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PH1000MQMJ - Small Image
 
PH1000MQMJ - Large Image
Attachments
 
 
PH1000MQMJ - Specification Sheet
Other Links
 
 
PH1000MQMJ - Other
 
PH1000MQMJ - Other
Brochures
 
 
PH1000MQMJ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000
Dimensions and Weight
Height
4.94
Length
6.81
Width
5.25
Descriptions
Description
1000 VA MTE CTRL XFRMR 240X480V-120X240V
Product Type
CNTL 1000VA 240X480-120X240
extra long description
HMND PH1000MQMJ CNTL 1000VA 240x480
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 1000VA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Manufacturer Information
Manufacturers Part Number
PH1000MQMJ
Brand
HPS Imperator™
GTIN
00803423078010
UPC
803423078010
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat