PH1000PG - 1000 Va Mte CTRL XFRMR 120X240V-12X24V

HPS Imperator®

  • $398.34 (Each)
  • $398.34 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH1000PG
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH1000PG
Description
1000 Va Mte CTRL XFRMR 120X240V-12X24V
Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, 1000 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078201 / 00803423078201
Weight per unit
23.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$398.34 (Each)
Stock Availability
Dripping Springs
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
PH1000PG - Small Image
 
PH1000PG - Large Image
Attachments
 
 
PH1000PG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Terminal Block
Phase
1 PH
Wattage
1000 W
Dimensions and Weight
Height
DOUBLE CABINET DOOR, PERFORATED DOOR TYPE; TERAFRAME[T] CABINET SYSTEM USED ON; REAR MOUNTING LOCATION; METAL FRAME DOOR MATERIAL; 23.6 INCH W X 45U H DOOR SIZE; STEEL GRAY DOOR FINISH; 2 POINT LATCHING TYPE; 34511 MODEL
Length
5.25 in
Width
DOUBLE CABINET DOOR, PERFORATED DOOR TYPE; TERAFRAME[T] CABINET SYSTEM USED ON; REAR MOUNTING LOCATION; METAL FRAME DOOR MATERIAL; 27.6 INCH W X 24U H DOOR SIZE; STEEL GRAY DOOR FINISH; 2 POINT LATCHING TYPE; 34511 MODEL
Descriptions
Description
1000 VA MTE CTRL XFRMR 120X240V-12X24V
Extra Long Description
HMND PH1000PG CNTL 1000VA 120X240-1
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 120x240 PV, 12x24 SV, 1000 kVA
Product Type
CNTL 1000VA 120X240-12X24 En
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Additional Information
Input Voltage
120X240, 115x230, 110x220
Output Voltage
12X24, 11.5x23, 11x22
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
PH1000PG
Sub Brand
Machine Tool Industrial Control Transformer
GTIN
00803423078201
UPC
803423078201
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
23.23
Carton
1
Uses, Certifications, and Standards
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
Frequency Rating
50/60 Hz
Mounting
PANEL
Standard
CSA, UL, CE
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat