PH100MLI - CNTL 100VA 460/230/208-115/24

HPS Imperator®

  • $106.04 (Each)
  • $106.04 (Each)
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
PH100MLI
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH100MLI
Description
CNTL 100VA 460/230/208-115/24
Machine Tool Rated Molded Industrial Control Transformer, 460/230/208 PV, 115/24 SV, 100 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078355 / 00803423078355
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$106.04 (Each)
Resources
Images
 
 
PH100MLI - Small Image
 
PH100MLI - Large Image
Attachments
 
 
PH100MLI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wattage
100 WTT
connection
Terminal Block
Dimensions and Weight
Width
70395728885
Length
78217252063
Height
SVX025A1-4A1B1B2B9C2
Descriptions
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 460/230/208 PV, 115/24 SV, 100 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Description
CNTL 100VA 460/230/208-115/24
Product Type
CNTL 100 VA460/230/208 50/60H
extra long description
HMND PH100MLI CNTL 100 VA460/230/2
Additional Information
Output Voltage
120/25, 115/24, 110/23
Input Voltage
480/240, 460/230/208, 440/220/200
Manufacturer Information
Brand
HPS Imperator®
sub brand
Machine Tool Industrial Control Transformer
Manufacturers Part Number
PH100MLI
GTIN
00803423078355
UPC
803423078355
Taxonomies, Classifications, and Categories
Type
Tranformer > Dry Type > Control > Molded
Category Description
CONTROL TRANSFORMERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat