PH100MQMJFK - 1PH 100VA 240X480V-120X240V 50/60HZ Cu

HPS Imperator®

  • $112.99 (Each)
  • $112.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH100MQMJFK
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH100MQMJ-FK
Description
1PH 100VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 100 Kva, Primary and Secondary Fuse Clips Included
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423081799 / 00803423081799
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.99 (Each)
Resources
Images
 
 
PH100MQMJFK - Small Image
 
PH100MQMJFK - Large Image
Attachments
 
 
PH100MQMJFK - Specification Sheet
Brochures
 
 
PH100MQMJFK - Brochure
Tech Bulletins
 
 
PH100MQMJFK - Tech Bulletin
Other Links
 
 
PH100MQMJFK - Other
 
PH100MQMJFK - Other
 
PH100MQMJFK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Descriptions
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 100 kVA, Primary And Secondary Fuse Clips Included
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Product Type
CNTL 100VA 240X480-120x240fuse
Description
1PH 100VA 240X480V-120X240V 50/60HZ CU
extra long description
HMND PH100MQMJ-FK CNTL 100VA 240X48
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
PH100MQMJ-FK
GTIN
00803423081799
UPC
803423081799
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
4.35
Carton
1
Uses, Certifications, and Standards
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Frequency Rating
50/60
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat