PH100QR - 100 Va Mte CTRL XFRMR 240X480V-12X24V

HPS Imperator®

  • $103.73 (Each)
  • $103.73 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH100QR
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH100QR
Description
100 Va Mte CTRL XFRMR 240X480V-12X24V
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, 100va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423062699 / 00803423062699
Weight per unit
4.5 L
Price & Packaging
Minimum Order Quantity
1
Unit
$103.73 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
PH100QR - Small Image
 
PH100QR - Large Image
Attachments
 
 
PH100QR - Specification Sheet
Brochures
 
 
PH100QR - Brochure
Other Links
 
 
PH100QR - Other
 
PH100QR - Other
 
PH100QR - Other
 
PH100QR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100 VA MTE CTRL XFRMR 240X480V-12X24V
Product Type
CNTL 100VA 240/480-12/24
extra long description
HMND CNTL 100VA 240/480-12/24
Features
The HPS Imperator™ series of machine tool rated industrial control transformers are specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used.
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 12x24 SV, 100VA
Manufacturer Information
Manufacturers Part Number
PH100QR
Brand
HPS Imperator®
GTIN
00803423062699
UPC
803423062699
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat