PH150PG - CNTL 150VA 120X240-12X24

HPS

  • $106.48 (Each)
  • $106.48 (Each)
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
PH150PG
Manufacturer
HPS
Manufacturer's Part Number
PH150PG
Description
CNTL 150VA 120X240-12X24
Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, 150va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Encapsulated Industrial Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078157 / 00803423078157
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$106.48 (Each)
Resources
Images
 
 
PH150PG - Small Image
 
PH150PG - Large Image
Attachments
 
 
PH150PG - Specification Sheet
Brochures
 
 
PH150PG - Brochure
Other Links
 
 
PH150PG - Other
 
PH150PG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Dimensions and Weight
Height
3.81
Width
4
Length
4.94
Descriptions
Description
CNTL 150VA 120X240-12X24
Product Type
CNTL 150VA 120X240-12X24
extra long description
HMND PH150PG CNTL 150VA 120x240-12x
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 120x240 PV, 12x24 SV, 150VA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Manufacturer Information
Brand
HPS
Manufacturers Part Number
PH150PG
GTIN
00803423078157
UPC
803423078157
Taxonomies, Classifications, and Categories
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat