PH250MBMH - 1PH 250VA 575, 460, 230V-115, 95V 50/60HZ Cu

HPS Imperator®

  • $204.70 (Each)
  • $204.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH250MBMH
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH250MBMH
Description
1PH 250VA 575, 460, 230V-115, 95V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 575/460/230 PV, 115/95 SV, 250 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078256 / 00803423078256
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$204.70 (Each)
Resources
Images
 
 
PH250MBMH - Small Image
 
PH250MBMH - Large Image
Attachments
 
 
PH250MBMH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250 W
Phase
1 PH
connection
Terminal Block
Dimensions and Weight
Width
5.19 in
Height
4.44 in
Length
51894
Descriptions
Description
1PH 250VA 575,460,230V-115,95V 50/60HZ CU
Product Type
CNTL 250VA 230/400/575-95/115
extra long description
HMND PH250MBMH CNTL 250VA 230/400/5
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 575/460/230 PV, 115/95 SV, 250 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Additional Information
Input Voltage
600/480/240, 575/460/230, 550/440/220
Output Voltage
120/100, 115/95, 110/90
Manufacturer Information
Manufacturers Part Number
PH250MBMH
Brand
HPS Imperator®
sub brand
Machine Tool Industrial Control Transformer
GTIN
00803423078256
UPC
803423078256
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Frequency Rating
50/60 Hz
Enclosure
Core and Coil
Mounting
PANEL
standard
CSA, UL, CE
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat