PH250MLI - CNTL XFMR 250VA 460/230/208-115/24

Hammond Power Solutions

  • $167.71 (Each)
  • $167.71 (Each)
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
PH250MLI
Manufacturer
Hammond Power Solutions
Manufacturer's Part Number
PH250MLI
Description
CNTL XFMR 250VA 460/230/208-115/24
Machine Tool Rated Molded Industrial Control Transformer, 460/230/208 PV, 115/24 SV, 250 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/EAN/GTIN
803423078379
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$167.71 (Each)
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
Phase
1 PH
Wattage
250 W
connection
Terminal Block
Dimensions and Weight
Height
4.44 in
Width
5.19 in
Length
51894
Descriptions
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 460/230/208 PV, 115/24 SV, 250 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Product Type
CNTL 250 VA460/230/208 50/60H
extra long description
HMND PH250MLI CNTL 250 VA460/230/2
Description
CNTL XFMR 250VA 460/230/208-115/24
Additional Information
Output Voltage
120/25, 115/24, 110/23
Input Voltage
480/240, 460/230/208, 440/220/200
Manufacturer Information
Brand
Hammond Power Solutions
sub brand
Machine Tool Industrial Control Transformer
Manufacturers Part Number
PH250MLI
Taxonomies, Classifications, and Categories
Type
Tranformer > Dry Type > Control > Molded
Category Description
CONTROL TRANSFORMERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Mounting
PANEL
Enclosure
Core and Coil
standard
CSA, UL, CE
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat