PH250MQMJ - 1PH 250VA 240X480V-120X240V 50/60HZ Cu

HPS Imperator™

  • $166.60 (Each)
  • $166.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH250MQMJ
Manufacturer
HPS Imperator™
Manufacturer's Part Number
PH250MQMJ
Description
1PH 250VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 250va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423077976 / 00803423077976
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$166.60 (Each)
Resources
Images
 
 
PH250MQMJ - Small Image
 
PH250MQMJ - Large Image
Attachments
 
 
PH250MQMJ - Specification Sheet
Brochures
 
 
PH250MQMJ - Brochure
Other Links
 
 
PH250MQMJ - Other
 
PH250MQMJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250
Dimensions and Weight
Height
3.81
Width
4.5
Length
5.44
Descriptions
Description
1PH 250VA 240X480V-120X240V 50/60HZ CU
Product Type
CNTL 250VA 240X480-120X240
extra long description
HMND PH250MQMJ CNTL 250VA 240x480-1
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 250VA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Manufacturer Information
Manufacturers Part Number
PH250MQMJ
Brand
HPS Imperator™
GTIN
00803423077976
UPC
803423077976
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat