PH250QR - 1PH 250VA 240X480V-12X24V 50/60HZ Cu

HPS Imperator®

  • $183.99 (Each)
  • $183.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH250QR
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH250QR
Description
1PH 250VA 240X480V-12X24V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, 250va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078096 / 00803423078096
Weight per unit
7.5 L
Price & Packaging
Minimum Order Quantity
1
Unit
$183.99 (Each)
Resources
Images
 
 
PH250QR - Small Image
 
PH250QR - Large Image
Attachments
 
 
PH250QR - Specification Sheet
Brochures
 
 
PH250QR - Brochure
Other Links
 
 
PH250QR - Other
 
PH250QR - Other
 
PH250QR - Other
 
PH250QR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1PH 250VA 240X480V-12X24V 50/60HZ CU
Product Type
CNTL 250VA 240/480-12/24
extra long description
HMND CNTL 250VA 240/480-12/24
Features
The HPS Imperator™ series of machine tool rated industrial control transformers are specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used.
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 12x24 SV, 250VA
Manufacturer Information
Manufacturers Part Number
PH250QR
Brand
HPS Imperator®
GTIN
00803423078096
UPC
803423078096
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat