PH350MQMJ - 1PH 350VA 240X480V-120X240V 50/60HZ Cu

HPS Imperator™

  • $195.40 (Each)
  • $195.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH350MQMJ
Manufacturer
HPS Imperator™
Manufacturer's Part Number
PH350MQMJ
Description
1PH 350VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 350va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423077983 / 00803423077983
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.40 (Each)
Resources
Images
 
 
PH350MQMJ - Small Image
 
PH350MQMJ - Large Image
Attachments
 
 
PH350MQMJ - Specification Sheet
Brochures
 
 
PH350MQMJ - Brochure
Other Links
 
 
PH350MQMJ - Other
 
PH350MQMJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
350
Dimensions and Weight
Height
4.44
Width
4.5
Length
5.19
Descriptions
Description
1PH 350VA 240X480V-120X240V 50/60HZ CU
Product Type
CNTL 350VA 240X480-120X240
extra long description
HMND PH350MQMJ CNTL 350VA 240x480-1
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 350VA
Manufacturer Information
Manufacturers Part Number
PH350MQMJ
Brand
HPS Imperator™
GTIN
00803423077983
UPC
803423077983
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
10.1
Carton
1
Uses, Certifications, and Standards
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat