PH350PG - CNTL 350VA 120X240-12X24

HPS Imperator®

  • $186.31 (Each)
  • $186.31 (Each)
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
PH350PG
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH350PG
Description
CNTL 350VA 120X240-12X24
Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, 350 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078171 / 00803423078171
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$186.31 (Each)
Resources
Images
 
 
PH350PG - Small Image
 
PH350PG - Large Image
Attachments
 
 
PH350PG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wattage
350 W
connection
Terminal Block
Dimensions and Weight
Width
5.19 in
Length
51894
Height
4.44 in
Descriptions
Description
CNTL 350VA 120X240-12X24
Product Type
CNTL 350VA120/240SEC 12X24
extra long description
HMND PH350PG CNTL 350VA120/240SEC
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 120x240 PV, 12x24 SV, 350 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Additional Information
Input Voltage
120X240, 115x230, 110x220
Output Voltage
12X24, 11.5x23, 11x22
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
PH350PG
sub brand
Machine Tool Industrial Control Transformer
GTIN
00803423078171
UPC
803423078171
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat