PH500MBMH - 1PH 500VA 575, 460, 230V-115, 95V 50/60HZ Cu

HPS Imperator®

  • $293.25 (Each)
  • $293.25 (Each)
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
PH500MBMH
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH500MBMH
Description
1PH 500VA 575, 460, 230V-115, 95V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 575/460/230 PV, 115/95 SV, 500 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078270 / 00803423078270
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$293.25 (Each)
Resources
Images
 
 
PH500MBMH - Small Image
 
PH500MBMH - Large Image
Attachments
 
 
PH500MBMH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wattage
500 W
connection
Terminal Block
Dimensions and Weight
Width
78211625137
Height
AML21BBA2BA-007
Length
4.75 in.
Descriptions
Description
1PH 500VA 575,460,230V-115,95V 50/60HZ CU
Product Type
CNTL 500VA 230/460/575-95/115
extra long description
HMND PH500MBMH CNTL 500VA 230/460/5
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 575/460/230 PV, 115/95 SV, 500 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Additional Information
Output Voltage
120/100, 115/95, 110/90
Input Voltage
600/480/240, 575/460/230, 550/440/220
Manufacturer Information
Manufacturers Part Number
PH500MBMH
Brand
HPS Imperator®
sub brand
Machine Tool Industrial Control Transformer
GTIN
00803423078270
UPC
803423078270
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
Enclosure
Core and Coil
standard
CSA, UL, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PH500MBMH.
Jump To:

Similar Items

Similar items are close alternatives to PH500MBMH, though they may not be 100% alike.

Eaton Type Mte, Industrial Control Transformer, PV: 240/416/480/600V, 230/400/46...
  • Our Part #: C0500E6U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: C0500E6U
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($767.36) ·
C0500E6U - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$767.36

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat