PH500MQMJ - CNTL 500VA 240X480-120X240

HPS Imperator®

  • $228.90 (Each)
  • $228.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH500MQMJ
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH500MQMJ
Description
CNTL 500VA 240X480-120X240
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 500 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423077990 / 00803423077990
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.90 (Each)
Resources
Images
 
 
PH500MQMJ - Small Image
 
PH500MQMJ - Large Image
Attachments
 
 
PH500MQMJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wattage
500 W
connection
Terminal Block
Dimensions and Weight
Length
4.75 in.
Width
5.94 in
Height
AML21BBA2BA-007
Descriptions
Product Type
CNTL 500VA 240X480-120X240
extra long description
HMND PH500MQMJ CNTL 500VA 240X480-1
Description
CNTL 500VA 240X480-120X240
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 500 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Additional Information
Output Voltage
120x240, 115x230, 110x220
Input Voltage
240X480, 230x460, 220x440
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
PH500MQMJ
sub brand
Machine Tool Industrial Control Transformer
GTIN
00803423077990
UPC
803423077990
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
Enclosure
Core and Coil
standard
CSA, UL, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat