PH50MQMJFK - 50 Va Mte CTRL XFRMR 240X480V-120X240V W/Fusing

HPS Imperator®

  • $81.65 (Each)
  • $81.65 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH50MQMJFK
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH50MQMJ-FK
Description
50 Va Mte CTRL XFRMR 240X480V-120X240V W/Fusing
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 50 Kva, Primary and Secondary Fuse Clips Included
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423081737 / 00803423081737
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
PH50MQMJFK - Small Image
 
PH50MQMJFK - Large Image
Brochures
 
 
PH50MQMJFK - Brochure
Other Links
 
 
PH50MQMJFK - Other
 
PH50MQMJFK - Other
 
PH50MQMJFK - Other
Attachments
 
 
PH50MQMJFK - Specification Sheet
Tech Bulletins
 
 
PH50MQMJFK - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
Descriptions
Product Type
CNTL50 VA240/480120x240fuse
Description
50 VA MTE CTRL XFRMR 240X480V-120X240V W/FUSING
extra long description
HMND PH50MQMJ-FK CNTL50 VA240/480
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 50 kVA, Primary And Secondary Fuse Clips Included
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
PH50MQMJ-FK
GTIN
00803423081737
UPC
803423081737
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mineral Wells
18 View Store

* All prices subject to change.

Begin Live Chat