PH75MQMJ - 1PH 75VA 240X480V-120X240V 50/60HZ Cu

HPS Imperator™

  • $80.50 (Each)
  • $80.50 (Each)

Availability: In Stock Locally
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
PH75MQMJ
Manufacturer
HPS Imperator™
Manufacturer's Part Number
PH75MQMJ
Description
1PH 75VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 75va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423077945 / 00803423077945
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$80.50 (Each)
Resources
Images
 
 
PH75MQMJ - Small Image
 
PH75MQMJ - Large Image
Attachments
 
 
PH75MQMJ - Specification Sheet
Brochures
 
 
PH75MQMJ - Brochure
Other Links
 
 
PH75MQMJ - Other
 
PH75MQMJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75
Dimensions and Weight
Width
3.25
Height
3.56
Length
3.88
Descriptions
Description
1PH 75VA 240X480V-120X240V 50/60HZ CU
Product Type
CNTL 75VA 240X480-120X240
extra long description
HMND PH75MQMJ CNTL 75VA 240x480-120
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 75VA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Manufacturer Information
Manufacturers Part Number
PH75MQMJ
Brand
HPS Imperator™
GTIN
00803423077945
UPC
803423077945
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PH75MQMJ.
Jump To:

Similar Items

Similar items are close alternatives to PH75MQMJ, though they may not be 100% alike.

Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3....
  • Our Part #: C0075E2A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: C0075E2A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($77.62) ·
C0075E2A - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$77.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat