PH75MQMJFK - 1PH 75VA 240X480V-120X240V 50/60HZ Cu

HPS Imperator®

  • $90.28 (Each)
  • $90.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH75MQMJFK
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH75MQMJ-FK
Description
1PH 75VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 75 Kva, Primary and Secondary Fuse Clips Included
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423081768 / 00803423081768
Weight per unit
3.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.28 (Each)
Resources
Images
 
 
PH75MQMJFK - Small Image
 
PH75MQMJFK - Large Image
Attachments
 
 
PH75MQMJFK - Specification Sheet
Brochures
 
 
PH75MQMJFK - Brochure
Tech Bulletins
 
 
PH75MQMJFK - Tech Bulletin
Other Links
 
 
PH75MQMJFK - Other
 
PH75MQMJFK - Other
 
PH75MQMJFK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75
Descriptions
Product Type
CNTL75 VA240/480120x240fuse
Description
1PH 75VA 240X480V-120X240V 50/60HZ CU
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 75 kVA, Primary And Secondary Fuse Clips Included
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
extra long description
HMND PH75MQMJ-FK CNTL75 VA240/480
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
PH75MQMJ-FK
GTIN
00803423081768
UPC
803423081768
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
3.54
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat