PH75PG - 1PH 75VA 120X240V-12X24V 50/60HZ Cu

HPS Imperator®

  • $84.18 (Each)
  • $84.18 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH75PG
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH75PG
Description
1PH 75VA 120X240V-12X24V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, 75 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078133 / 00803423078133
Weight per unit
3.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.18 (Each)
Resources
Brochures
 
 
PH75PG - Brochure
Other Links
 
 
PH75PG - Other
 
PH75PG - Other
 
PH75PG - Other
Images
 
 
PH75PG - Small Image
 
PH75PG - Large Image
Attachments
 
 
PH75PG - Specification Sheet
Tech Bulletins
 
 
PH75PG - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75
Dimensions and Weight
Height
3.56
Width
3.88
Length
3.25
Descriptions
Product Type
CNTL 75 VA120/240SEC 12X24
Description
1PH 75VA 120X240V-12X24V 50/60HZ CU
extra long description
HMND PH75PG CNTL 75 VA120/240SEC
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 120x240 PV, 12x24 SV, 75 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
PH75PG
GTIN
00803423078133
UPC
803423078133
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
3.54
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat