QC25ERCB - BK 1PH 0.25KVA 240-24 Cu Buck Booster XFMR

HPS Universal™

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC25ERCB
Manufacturer
HPS Universal™
Manufacturer's Part Number
QC25ERCB
Description
BK 1PH 0.25KVA 240-24 Cu Buck Booster XFMR
Buck-Boost Transformer, 120X240 PV, 12X24 SV
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Buck & Boost Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
803423042479 / 00803423042479
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QC25ERCB - Small Image
 
QC25ERCB - Large Image
Attachments
 
 
QC25ERCB - Specification Sheet
Brochures
 
 
QC25ERCB - Brochure
Other Links
 
 
QC25ERCB - Other
 
QC25ERCB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
5.56
Height
7.19
Width
4.31
Descriptions
Product Type
BK 1PH 0.25KVA 240-24 Cu
extra long description
HMND QC25ERCB BK 1PH 0.25KVA 240-24
Description
BK 1PH 0.25KVA 240-24 CU BUCK BOOSTER XFMR
Long Description
Buck-Boost Transformer, 120x240 PV, 12x24 SV
Special Features
Encapsulated transformers can be used to buck and boost voltage in single and three phase applications where supply voltages are frequently above or below nominal. These transformers can also be used in low voltage transformer application.
Manufacturer Information
Brand
HPS Universal™
Manufacturers Part Number
QC25ERCB
GTIN
00803423042479
UPC
803423042479
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Transformer > Dry Type > Buck-Boost
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
CSA, UL, Class 1 Div II
Application
General purpose for raising supply voltage caused by line drop or equipment demand on the distribution system, or lower voltage caused by increased system voltages due to supply line adjustments
Enclosure
NQ1-N3R - Indoor or Outdoor
Temperature Rating
Typical 30 Average/ 40 Maximum
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat