QC50ESCB - Potted Buck Boost 1PH 500VA 120/240-16/32 Cu

HPS Universal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC50ESCB
Manufacturer
HPS Universal
Manufacturer's Part Number
QC50ESCB
Description
Potted Buck Boost 1PH 500VA 120/240-16/32 Cu
600V Class Commercial Encapsulated Single Phase Buck-Boost/Isolation Transformer, 120X240 PV, 16X32 SV, 500 Va
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
803423033910 / 00803423033910
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QC50ESCB - Small Image
 
QC50ESCB - Large Image
Attachments
 
 
QC50ESCB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wattage
500 W
connection
Wire Leads
Dimensions and Weight
Width
5 W
Height
9.25 in
Length
90017
Descriptions
Description
POTTED BUCK BOOST 1PH 500VA 120/240-16/32 CU
Long Description
600V Class Commercial Encapsulated Single Phase Buck-Boost/Isolation Transformer, 120x240 PV, 16x32 SV, 500 VA
Special Features
Encapsulated transformers can be used to buck and boost voltage in single and three phase applications where supply voltages are frequently above or below nominal. These transformers can also be used in low voltage transformer application.
Product Type
BK 1PH 0.5KVA 240-32 Cu
extra long description
HMND QC50ESCB BK 1PH 0.5KVA 240-32
Additional Information
Input Voltage
120X240
Output Voltage
16/32 VAC
Manufacturer Information
Brand
HPS Universal
Manufacturers Part Number
QC50ESCB
sub brand
Buck Boost Autotransformers and Low Voltage Lighting Transfomers
GTIN
00803423033910
UPC
803423033910
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Transformer > Dry Type > Buck-Boost
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 W
standard
CSA, UL, Class 1 Div II
Enclosure
NQ2-N3R - Indoor or Outdoor
Application
Please visit HPS Toolbox at http://www.hammondpowersolutions.com/about-us/hps-toolbox/ to calculate buck boost applications.
Temperature Rating
Typical 30 Average/ 40 Maximum
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QC50ESCB.
Jump To:

Similar Items

Similar items are close alternatives to QC50ESCB, though they may not be 100% alike.

Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 57P, 60 H...
  • Our Part #: S10N06P51P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S10N06P51P
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($238.10) ·
S10N06P51P - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$238.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat