SG3A0045KB - D16 SNTL-G 3PH 45KVA 480D-208Y/120V Al 60HZ 150C 3

HPS

  • Special Order Item
  • $0.00 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG3A0045KB
Manufacturer
HPS
Manufacturer's Part Number
SG3A0045KB
Description
D16 SNTL-G 3PH 45KVA 480D-208Y/120V Al 60HZ 150C 3
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 45 Kva, 3PH, Aluminum Wound
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
803423123536 / 00803423123536
Weight per unit
380 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Other Links
 
 
SG3A0045KB - Other
 
SG3A0045KB - Other
 
SG3A0045KB - Other
 
SG3A0045KB - Other
Attachments
 
 
SG3A0045KB - Specification Sheet
Brochures
 
 
SG3A0045KB - Brochure
Tech Bulletins
 
 
SG3A0045KB - Tech Bulletin
Images
 
 
SG3A0045KB - Large Image
 
SG3A0045KB - Large Image
 
SG3A0045KB - Large Image
 
SG3A0045KB - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Phase
3PH
Dimensions and Weight
Length
23.8
Width
25.75
Height
28.75
Descriptions
Description
D16 SNTL-G 3PH 45KVA 480D-208Y/120V AL 60HZ 150C 3
Long Description
600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 45 kVA, 3PH, Aluminum Wound
Special Features
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs.
Product Type
D16 SNTL-G 3PH 45KVA 480D-208Y/120V Al 60HZ 150C 3R
Short Description
3PH 45kVA 480D-208Y/120V 150C
extra long description
3PH 45kVA 480D-208Y/120V AL 150C
Features
General purpose distribution transformers are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Additional Information
Secondary Voltage
208Y/120V
Warranty
10 year warranty
Temperature Rise
150°C
Insulation Class
220°C
kva rating
45
Transformer Rating
45kVA
Primary Voltage
480
Enclosure Color
ANSI 61 Grey, UL 50
Cable Entry
Knock Outs
Number of Taps
ST-20 compliant
Enclosure Type
Type 3R
Impedance
Typically 1.8% to 7.5%
Manufacturer Information
Manufacturers Part Number
SG3A0045KB
Brand
HPS
GTIN
00803423123536
UPC
803423123536
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Three Phase
Packaging
Weight
355
Weight per each
380
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA, UL
Enclosure
DH2-N3R - Indoor or Outdoor
Mounting
Floor or Wall/Ceiling Mount
Application
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
1 View Store

M-Z

Location Stock Available
Marshall
6 View Store
Paris
1 View Store

* All prices subject to change.

Begin Live Chat