SG3A0045KB - D16 SNTL-G 3PH 45KVA 480D-208Y/120V Al 60HZ 150C 3

HPS

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
SG3A0045KB
Manufacturer
HPS
Manufacturer's Part Number
SG3A0045KB
Description
D16 SNTL-G 3PH 45KVA 480D-208Y/120V Al 60HZ 150C 3
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 45 Kva, 3PH, Aluminum Wound
Slang Terms

Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D
Classification
3 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
803423123536 / 00803423123536
Weight per unit
380 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SG3A0045KB - Large Image
Attachments
 
 
SG3A0045KB - Specification Sheet
Brochures
 
 
SG3A0045KB - Brochure
Tech Bulletins
 
 
SG3A0045KB - Tech Bulletin
Other Links
 
 
SG3A0045KB - Other
 
SG3A0045KB - Other
 
SG3A0045KB - Other
Features
Number of Phases
3
Phase
3PH Delta-Wye-N
Dimensions and Weight
Length
23.8
Width
25.8
Height
28.8
Descriptions
Description
D16 SNTL-G 3PH 45KVA 480D-208Y/120V AL 60HZ 150C 3
Product Type
D16 SNTL-G 3PH 45KVA 480D-208Y/120V Al 60HZ 150C 3R
Features
Optional infrared windows available
Long Description
600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 45 kVA, 3PH, Aluminum Wound
Short Description
3PH 45kVA 480D-208Y/120V 150C
Special Features
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs.
extra long description
3PH 45kVA 480D-208Y/120V AL 150C
Additional Information
Secondary Voltage
208Y/120
kva rating
45
Primary Voltage
480D
Number of Taps
ST-20 compliant
Manufacturer Information
Manufacturers Part Number
SG3A0045KB
Brand
HPS
GTIN
00803423123536
UPC
803423123536
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Three Phase
Packaging
Weight per each
380
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL
Frequency Rating
60
Enclosure
DH2-N3R - Indoor or Outdoor
Mounting
Floor or Wall/Ceiling Mount
Application
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
Temperature Rating
Typical 30 Average/ 40 Maximum
You must have an account to view stock levels
These alternate items can be purchased instead of SG3A0045KB.
Jump To:

Similar Items

Similar items are close alternatives to SG3A0045KB, though they may not be 100% alike.

Dry Type Transformer, 480 V, 208Y/120 V, 45 K Va Va Rating, Efficient Transforme...
  • Our Part #: V48M28T4516
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: V48M28T4516
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,639.67)
V48M28T4516 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,639.67

Each

QTY:
Each
Add

* All prices subject to change.

false