SG3N0025LE - D16 SNTL-G3 1PH 25KVA 240X480-120/240V Al 60HZ 150

HPS

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
SG3N0025LE
Manufacturer
HPS
Manufacturer's Part Number
SG3N0025LE
Description
D16 SNTL-G3 1PH 25KVA 240X480-120/240V Al 60HZ 150
600V Class Single Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 240X480 PV, 120/240 SV, 25 Kva, 1PH, Aluminum Wound
Slang Terms

Category
Unassigned
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
803423140649 / 00803423140649
Weight per unit
210 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SG3N0025LE - Small Image
 
SG3N0025LE - Large Image
Attachments
 
 
SG3N0025LE - Specification Sheet
Tech Bulletins
 
 
SG3N0025LE - Tech Bulletin
Other Links
 
 
SG3N0025LE - Other
 
SG3N0025LE - Other
Features
Phase
N- 1PH Dual-Dual
Dimensions and Weight
Width
22.3
Length
23.8
Height
26.7
Descriptions
Product Type
D16 SNTL-G3 1PH 25KVA 240X480-120/240V Al 60HZ 150C 3R
extra long description
1PH 25kVA 240X480-120/240V AL 150C
Features
Optional infrared windows available
Description
D16 SNTL-G3 1PH 25KVA 240X480-120/240V AL 60HZ 150
Long Description
600V Class Single Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 240x480 PV, 120/240 SV, 25 kVA, 1PH, Aluminum Wound
Short Description
1PH 25kVA 240X480-120/240V 150
Special Features
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs.
Additional Information
Secondary Voltage
120/240
Primary Voltage
240x480
kva rating
25
Number of Taps
ST-20 compliant
Manufacturer Information
Brand
HPS
Manufacturers Part Number
SG3N0025LE
GTIN
00803423140649
UPC
803423140649
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Single Phase
Packaging
Weight per each
210
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Mounting
Floor or Wall mount
Application
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
Enclosure
NH6-N3R - Indoor or Outdoor
Temperature Rating
Typical 30 Average/ 40 Maximum
standard
CSA, UL
You must have an account to view stock levels
These alternate items can be purchased instead of SG3N0025LE.
Jump To:

Similar Items

Similar items are close alternatives to SG3N0025LE, though they may not be 100% alike.

Eaton General Purpose Ventilated Transformer, Aluminum Windings, Nema 2, 60 HZ, ...
  • Our Part #: T20P11S2516
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T20P11S2516
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,802.88)
T20P11S2516 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,802.88

Each

QTY:
Each
Add

* All prices subject to change.