SG3N0050LE - D16 SNTL-G3 1PH 50KVA 240X480-120/240V Al 60HZ 150

HPS

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG3N0050LE
Manufacturer
HPS
Manufacturer's Part Number
SG3N0050LE
Description
D16 SNTL-G3 1PH 50KVA 240X480-120/240V Al 60HZ 150
600V Class Single Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 240X480 PV, 120/240 SV, 50 Kva, 1PH, Aluminum Wound
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
803423140663 / 00803423140663
Weight per unit
350 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SG3N0050LE - Small Image
 
SG3N0050LE - Large Image
Other Links
 
 
SG3N0050LE - Other
 
SG3N0050LE - Other
Attachments
 
 
SG3N0050LE - Specification Sheet
Tech Bulletins
 
 
SG3N0050LE - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
N- 1PH Dual-Dual
Dimensions and Weight
Length
23.75
Width
25.75
Height
28.75
Descriptions
Product Type
D16/NRC19 1PH 50KVA 240X480 120/240val
extra long description
HMND SG3N0050LE D16/NRC19 1PH 50kVA
Features
Optional infrared windows available
Description
D16 SNTL-G3 1PH 50KVA 240X480-120/240V AL 60HZ 150
Long Description
600V Class Single Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 240x480 PV, 120/240 SV, 50 kVA, 1PH, Aluminum Wound
Special Features
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs.
Additional Information
Secondary Voltage
120/240
kva rating
50
Primary Voltage
240x480
Number of Taps
ST-20 compliant
Manufacturer Information
Brand
HPS
Manufacturers Part Number
SG3N0050LE
GTIN
00803423140663
UPC
803423140663
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Single Phase
Packaging
Weight per each
350
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA, UL
Mounting
Floor or Wall mount
Application
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
Enclosure
NH3-N3R - Indoor or Outdoor
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SG3N0050LE.
Jump To:

Similar Items

Similar items are close alternatives to SG3N0050LE, though they may not be 100% alike.

Eaton General Purpose Ventilated Transformer, Nema 2, FR843A, 60 HZ, 50 Kva, Sin...
  • Our Part #: T20P11S5016
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T20P11S5016
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,711.71) ·
T20P11S5016 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,711.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat