51210 - HBL SP 10A 125V SW&WP CVR

Bell

  • $9.71 (Each)
  • $9.71 (Each)

  • $971.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51210
Manufacturer
Bell
Manufacturer's Part Number
5121-0
Description
HBL SP 10A 125V SW&WP CVR
1G Vertical Weatherproof Cover Toggle SP 15A -Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169512104 / 0050169512104 / 00050169512104
Weight per unit
0.323 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.71 (Each)
Carton
$9.71 (Each)
Resources
Images
 
 
51210 - Small Image
 
51210 - Large Image
 
51210 - Large Image
 
51210 - Large Image
Attachments
 
 
51210 - Specification Sheet
Other Links
 
 
51210 - Other
 
51210 - Other
 
51210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Length
2.828
Width
2.828
Height
4.609
Descriptions
Product Type
Weatherproof Covers
extra long description
RACO 5121-0 1G VERT WP COVER TOGGLE
Long Description
1G VERTICAL WEATHERPROOF COVER TOGGLE SP 15A -GRAY
Special Features
and multi-lingual instructions included;device mount; installation hardware;gasket;SP 125V 15A;switch is included;weatherproof protection
Construction
Metallic
Description
HBL SP 10A 125V SW&WP CVR
Additional Information
pallet quantity
2160
Packaging Type
Carded
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5121-0
GTIN
00050169512104
UPC
050169512104
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
24
Weight per each
0.323
Carton
1
Uses, Certifications, and Standards
Application
Switch Cover
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat