51240 - HBL 2-SP10A125 SWS&2G WP CVR

Bell

  • $9.04 (Each)
  • $9.04 (Each)

  • $72.32 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51240
Manufacturer
Bell
Manufacturer's Part Number
5124-0
Description
HBL 2-SP10A125 SWS&2G WP CVR
Two Gang Gray Device Mount Switch Cover, (2) SP 125V, 15a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169512401 / 0050169512401 / 00050169512401
Weight per unit
0.495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.04 (Each)
Standard Packaging
$72.32 (Per 8)
Resources
Images
 
 
51240 - Small Image
 
51240 - Large Image
Attachments
 
 
51240 - Specification Sheet
Other Links
 
 
51240 - Other
 
51240 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Height
4.531
Length
4.531
Width
4.531
Descriptions
extra long description
RACO 5124-0 2G WP COVER (2)TOGGLE S
Product Type
Weatherproof Covers
Long Description
Two Gang Gray Device Mount Switch Cover, (2) SP 125V, 15A
Special Features
and multi-lingual instructions included;device mount; installation hardware;gasket;switches included;Two SP 125V 15A;weatherproof protection
Construction
Metallic
Description
HBL 2-SP10A125 SWS&2G WP CVR
Additional Information
pallet quantity
1120
Packaging Type
Shrink
Cover Included
YES
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5124-0
GTIN
00050169512401
UPC
050169512401
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
8
Weight per each
0.495
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Switch Cover
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat