51250 - HBL 2G WP SW CVR

Bell

  • $9.58 (Each)
  • $9.58 (Each)

  • $957.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51250
Manufacturer
Bell
Manufacturer's Part Number
5125-0
Description
HBL 2G WP SW CVR
Two Gang Gray Device Mount Switch Cover Only
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169512500 / 0050169512500 / 00050169512500
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.58 (Each)
Carton
$9.58 (Each)
Resources
Images
 
 
51250 - Large Image
 
51250 - Small Image
Other Links
 
 
51250 - Other
 
51250 - Other
Attachments
 
 
51250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Height
4.531
Length
4.531
Width
4.531
Descriptions
Product Type
Weatherproof Covers
extra long description
RACO 5125-0 2G WP COVER ONLY (2)TOG
Long Description
Two Gang Gray Device Mount Switch Cover Only
Special Features
and multi-lingual instructions included;Cover only;device mount; installation hardware;gasket;weatherproof protection
Construction
Metallic
Description
HBL 2G WP SW CVR
Additional Information
pallet quantity
1440
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5125-0
GTIN
00050169512500
UPC
050169512500
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
8
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Switch Cover
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat