51270 - HBL 2G VRT DCRTR WP CVR

Bell

  • $21.39 (Each)
  • $21.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51270
Manufacturer
Bell
Manufacturer's Part Number
5127-0
Description
HBL 2G VRT DCRTR WP CVR
2-Gang Weatherproof Cover, Vertical, Decorator, Gray, Shrink
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/GTIN
050169512708 / 00050169512708
Weight per unit
0.501 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.39 (Each)
Resources
Images
 
 
51270 - Large Image
 
51270 - Large Image
 
51270 - Large Image
 
51270 - Small Image
 
51270 - Large Image
 
51270 - Video
Attachments
 
 
51270 - Specification Sheet
Other Links
 
 
51270 - Other
 
51270 - Other
 
51270 - Other
 
51270 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Dimensions and Weight
Size
1.525 in x 4.79 in x 4.82 in
Descriptions
Product Type
2G WP Decorator Cover -Gray
extra long description
RACO 5127-0 2G WP DECORATOR COVER -
Description
HBL 2G VRT DCRTR WP CVR
Long Description
2-Gang Weatherproof Cover, Vertical, Decorator, Gray, Shrink
Construction
Nonmetallic
Additional Information
media
Yes
pallet quantity
1920
orientation
Vertical
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5127-0
GTIN
00050169512708
UPC
050169512708
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight per each
0.501
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Switch Cover
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat