51480 - 2G WP DPLX CVR - Gray

Bell

  • $69.34 (Each)
  • $69.34 (Each)

  • $1,248.12 (Per 18)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51480
Manufacturer
Bell
Manufacturer's Part Number
5148-0
Description
2G WP DPLX CVR - Gray
Two Gang Gray Device Mount Flip Covers, (2) Duplex 18PK
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169514801 / 0050169514801 / 00050169514801
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.34 (Each)
Standard Packaging
$1,248.12 (Per 18)
Resources
Images
 
 
51480 - Large Image
 
51480 - Small Image
Attachments
 
 
51480 - Specification Sheet
Other Links
 
 
51480 - Other
 
51480 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Height
4.531
Length
4.531
Width
4.531
Descriptions
Description
2G WP DPLX CVR - GRAY
extra long description
RACO 5148-0 2G WP COVER (2) DUPLEX
Product Type
Weatherproof Covers
Long Description
Two Gang Gray Device Mount Flip Covers, (2) Duplex 18pk
Special Features
2 duplex;and multi-lingual instructions included;device mount;gasket;self-closing lids; installation hardware;weatherproof protection
Construction
Metallic
Additional Information
pallet quantity
2700
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5148-0
GTIN
00050169514801
UPC
050169514801
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
18
Weight per each
0.4
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Switch Cover
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat