51520 - HBL 1G HZ WP SGL RCPT CVR

Bell

  • $6.64 (Each)
  • $6.64 (Each)

  • $663.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51520
Manufacturer
Bell
Manufacturer's Part Number
5152-0
Description
HBL 1G HZ WP SGL RCPT CVR
1G Horizontal WP Cover 1.406 Diameter - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169515204 / 0050169515204 / 00050169515204
Weight per unit
1108.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.64 (Each)
Carton
$6.64 (Each)
Resources
Images
 
 
51520 - Small Image
 
51520 - Large Image
Attachments
 
 
51520 - Specification Sheet
Other Links
 
 
51520 - Other
 
51520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Length
2.375
Width
2.375
Height
2.813
Descriptions
Product Type
Weatherproof Covers
extra long description
RACO 5152-0 1G HORIZONTAL WP COVER
Long Description
1G HORIZONTAL WP COVER 1.406 DIAMETER - GRAY
Special Features
and multi-lingual instructions included;device mount;gasket;self-closing lid; installation hardware;Single 1.406 in diameter opening;weatherproof protection
Construction
Metallic
Description
HBL 1G HZ WP SGL RCPT CVR
Additional Information
pallet quantity
4320
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
5152-0
Brand
BELL
GTIN
00050169515204
UPC
050169515204
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
COVER
Packaging
Standard Package
24
Weight per each
1108.79
Carton
1
Uses, Certifications, and Standards
Application
Switch Cover
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat