51550 - HBL 1G Vertical WP Cover 1.406 Diameter - Gray

Bell

  • $4.60 (Each)
  • $4.60 (Each)

  • $460.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51550
Manufacturer
Bell
Manufacturer's Part Number
5155-0
Description
HBL 1G Vertical WP Cover 1.406 Diameter - Gray
1G Vertical WP Cover 1.406 Diameter - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169515501 / 0050169515501 / 00050169515501
Weight per unit
917.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.60 (Each)
Resources
Images
 
 
51550 - Small Image
 
51550 - Large Image
Attachments
 
 
51550 - Specification Sheet
Other Links
 
 
51550 - Other
 
51550 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Length
2.8125
Width
2.813
Height
4.563
Descriptions
Product Type
Weatherproof Covers
Long Description
1G VERTICAL WP COVER 1.406 DIAMETER - GRAY
Special Features
and multi-lingual instructions included;device mount;gasket;self-closing lids; installation hardware;Single 1.406 in diameter opening;weatherproof protection
Construction
Metallic
extra long description
RACO 5155-0 1G VERTICAL WP COVER 1.
Description
HBL 1G VERTICAL WP COVER 1.406 DIAMETER - GRAY
Additional Information
pallet quantity
4320
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5155-0
GTIN
00050169515501
UPC
050169515501
Taxonomies, Classifications, and Categories
Type
COVER
Packaging
Standard Package
24
Weight per each
917.53
Carton
1
Uses, Certifications, and Standards
Application
Switch Cover
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat