51732 - HBL 1G WP Blank CVR BRNZ

Bell

  • $1.42 (Each)
  • $1.42 (Each)

  • $141.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51732
Manufacturer
Bell
Manufacturer's Part Number
5173-2
Description
HBL 1G WP Blank CVR BRNZ
1G Vertical/Horizontal WP Cover Blank - Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169517321 / 0050169517321 / 00050169517321
Weight per unit
494 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$1.42 (Each)
Resources
Images
 
 
51732 - Small Image
 
51732 - Large Image
Other Links
 
 
51732 - Other
 
51732 - Other
Attachments
 
 
51732 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Finish
Powder Coat
Dimensions and Weight
Length
2.781
Width
2.781
Height
4.531
Descriptions
extra long description
RACO 5173-2 1G VERT/HORIZ WP COVER
Product Type
Weatherproof Covers
Long Description
1G VERTICAL/HORIZONTAL WP COVER BLANK - BRONZE
Special Features
1 gang blank cover;and multi-lingual instructions included;device mount; installation hardware;gasket;weatherproof protection
Construction
Metallic
Description
HBL 1G WP BLANK CVR BRNZ
Additional Information
pallet quantity
7500
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
5173-2
Brand
BELL
GTIN
00050169517321
UPC
050169517321
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
50
Weight per each
494
Carton
1
Uses, Certifications, and Standards
Application
Flat
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat