51750 - HBL 2G WP Blank CVR Gry

Bell

  • $2.66 (Each)
  • $2.66 (Each)

  • $66.40 (Per 25)

  • $265.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51750
Manufacturer
Bell
Manufacturer's Part Number
5175-0
Description
HBL 2G WP Blank CVR Gry
2G Weatherproof Cover Blank - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169517505 / 0050169517505 / 00050169517505
Weight per unit
0.264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Carton
$2.66 (Each)
Standard Packaging
$66.40 (Per 25)
Resources
Images
 
 
51750 - Large Image
 
51750 - Large Image
 
51750 - Large Image
 
51750 - Small Image
 
51750 - Large Image
Attachments
 
 
51750 - Specification Sheet
Other Links
 
 
51750 - Other
 
51750 - Other
 
51750 - Other
 
51750 - Other
 
51750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Height
4.5
Length
4.5
Width
4.5
Descriptions
extra long description
RACO 5175-0 2G WEATHERPRROF COVER B
Product Type
Weatherproof Covers
Long Description
2G WEATHERPROOF COVER BLANK - GRAY
Special Features
2 gang blank cover;and multi-lingual instructions included;device mount; installation hardware;gasket;weatherproof protection
Construction
Metallic
Description
HBL 2G WP BLANK CVR GRY
Additional Information
pallet quantity
3600
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
5175-0
Brand
BELL
GTIN
00050169517505
UPC
050169517505
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
25
Weight per each
0.264
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Flat
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat