51751 - HBL 2G WP Blank CVR WHT

Bell

  • $2.12 (Each)
  • $2.12 (Each)

  • $212.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51751
Manufacturer
Bell
Manufacturer's Part Number
5175-1
Description
HBL 2G WP Blank CVR WHT
Two Gang White Blank Covers - Device Mount
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169517512 / 0050169517512 / 00050169517512
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Carton
$2.12 (Each)
Resources
Images
 
 
51751 - Small Image
 
51751 - Large Image
Other Links
 
 
51751 - Other
 
51751 - Other
Attachments
 
 
51751 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Powder Coat
Color
White
Dimensions and Weight
Height
4.5
Length
4.5
Width
4.5
Descriptions
Product Type
Weatherproof Covers
extra long description
RACO 5175-1 2G WEATHERPRROF COVER B
Description
HBL 2G WP BLANK CVR WHT
Long Description
Two Gang White Blank Covers - Device Mount
Special Features
2 gang blank cover;and multi-lingual instructions included;device mount; installation hardware;gasket;weatherproof protection
Construction
Metallic
Additional Information
pallet quantity
3750
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5175-1
GTIN
00050169517512
UPC
050169517512
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
25
Weight per each
0.128
Carton
1
Uses, Certifications, and Standards
Application
Flat
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat