51752 - HBL 2G WP Blank CVR BRZ

Bell

  • $2.34 (Each)
  • $2.34 (Each)

  • $58.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51752
Manufacturer
Bell
Manufacturer's Part Number
5175-2
Description
HBL 2G WP Blank CVR BRZ
Two Gang Bronze Blank Covers - Device Mount
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169517529 / 0050169517529 / 00050169517529
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.34 (Each)
Standard Packaging
$58.50 (Per 25)
Resources
Images
 
 
51752 - Large Image
 
51752 - Large Image
 
51752 - Large Image
 
51752 - Small Image
 
51752 - Large Image
Attachments
 
 
51752 - Specification Sheet
Other Links
 
 
51752 - Other
 
51752 - Other
 
51752 - Other
 
51752 - Other
 
51752 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Finish
Powder Coat
Dimensions and Weight
Height
4.5
Length
4.5
Width
4.5
Descriptions
extra long description
RACO 5175-2 2G WEATHERPROOF COVER B
Product Type
Weatherproof Covers
Long Description
Two Gang Bronze Blank Covers - Device Mount
Special Features
2 gang blank cover;and multi-lingual instructions included;device mount; installation hardware;gasket;weatherproof protection
Construction
Metallic
Description
HBL 2G WP BLANK CVR BRZ
Additional Information
pallet quantity
3750
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
5175-2
Brand
BELL
GTIN
00050169517529
UPC
050169517529
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
25
Weight per each
0.128
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Flat
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat