51800 - HBL 1G WP DPLX RCPT CVR

Bell

  • $6.17 (Each)
  • $6.17 (Each)

  • $148.05 (Per 24)

  • $616.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51800
Manufacturer
Bell
Manufacturer's Part Number
5180-0
Description
HBL 1G WP DPLX RCPT CVR
1 Gang Horizontal Weatherproof Flip Cover Duplex - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169518007 / 0050169518007 / 00050169518007
Weight per unit
0.3829 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.17 (Each)
Carton
$6.17 (Each)
Standard Packaging
$148.05 (Per 24)
Resources
Images
 
 
51800 - Large Image
 
51800 - Large Image
 
51800 - Large Image
 
51800 - Small Image
 
51800 - Large Image
Attachments
 
 
51800 - Specification Sheet
Other Links
 
 
51800 - Other
 
51800 - Other
 
51800 - Other
 
51800 - Other
 
51800 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Height
2.813
Length
4.5625
Width
4.563
Descriptions
extra long description
RACO 5180-0 1G HORIZONTAL WP COVER
Product Type
Weatherproof Covers
Long Description
1 GANG HORIZONTAL WEATHERPROOF FLIP COVER DUPLEX - GRAY
Special Features
and multi-lingual instructions included;device mount;Duplex;gasket;self-closing lids; installation hardware;weatherproof protection
Construction
Metallic
Description
HBL 1G WP DPLX RCPT CVR
Additional Information
pallet quantity
3456
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
5180-0
Brand
BELL
GTIN
00050169518007
UPC
050169518007
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
24
Weight per each
0.3829
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Flip
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat