51801 - HBL 1G WP DPLX RCPT CVR WHT

Bell

  • $5.78 (Each)
  • $5.78 (Each)

  • $577.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51801
Manufacturer
Bell
Manufacturer's Part Number
5180-1
Description
HBL 1G WP DPLX RCPT CVR WHT
1G Horizontal Weatherproof Cover Duplex - White
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169518014 / 0050169518014 / 00050169518014
Weight per unit
0.231 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.78 (Each)
Carton
$5.78 (Each)
Resources
Images
 
 
51801 - Small Image
 
51801 - Large Image
Attachments
 
 
51801 - Specification Sheet
Other Links
 
 
51801 - Other
 
51801 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Powder Coat
Color
White
Dimensions and Weight
Height
2.813
Length
4.5625
Width
4.563
Descriptions
extra long description
RACO 5180-1 1G HORIZONTAL WP COVER
Product Type
Weatherproof Covers
Long Description
1G HORIZONTAL WEATHERPROOF COVER DUPLEX - WHITE
Special Features
and multi-lingual instructions included;device mount;Duplex;gasket;self-closing lids; installation hardware;weatherproof protection
Construction
Metallic
Description
HBL 1G WP DPLX RCPT CVR WHT
Additional Information
pallet quantity
3600
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5180-1
GTIN
00050169518014
UPC
050169518014
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
24
Weight per each
0.231
Carton
1
Uses, Certifications, and Standards
Application
Flip
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat