51802 - HBL 1G WP DPLX RCPT CVR BRNZ

Bell

  • $5.78 (Each)
  • $5.78 (Each)

  • $138.62 (Per 24)

  • $577.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51802
Manufacturer
Bell
Manufacturer's Part Number
5180-2
Description
HBL 1G WP DPLX RCPT CVR BRNZ
1G Horizontal Weatherproof Cover Duplex - Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169518021 / 0050169518021 / 00050169518021
Weight per unit
0.231 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.78 (Each)
Carton
$5.78 (Each)
Standard Packaging
$138.62 (Per 24)
Resources
Images
 
 
51802 - Large Image
 
51802 - Large Image
 
51802 - Large Image
 
51802 - Small Image
 
51802 - Large Image
Attachments
 
 
51802 - Specification Sheet
Other Links
 
 
51802 - Other
 
51802 - Other
 
51802 - Other
 
51802 - Other
 
51802 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Finish
Powder Coat
Dimensions and Weight
Height
2.813
Length
4.5625
Width
4.563
Descriptions
extra long description
RACO 5180-2 1G HORIZONTAL WP COVER
Product Type
Weatherproof Covers
Long Description
1G HORIZONTAL WEATHERPROOF COVER DUPLEX - BRONZE
Special Features
and multi-lingual instructions included;device mount;Duplex;gasket;self-closing lids; installation hardware;weatherproof protection
Construction
Metallic
Description
HBL 1G WP DPLX RCPT CVR BRNZ
Additional Information
pallet quantity
3600
Packaging Type
Carded
Manufacturer Information
Manufacturers Part Number
5180-2
Brand
BELL
GTIN
00050169518021
UPC
050169518021
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
24
Weight per each
0.231
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Flip
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat