51890 - HBL 1G WP CVR, (3) 1/2HUBS Gry

Bell

  • $5.15 (Each)
  • $5.15 (Each)

  • $103.00 (Per 20)

  • $515.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51890
Manufacturer
Bell
Manufacturer's Part Number
5189-0
Description
HBL 1G WP CVR, (3) 1/2HUBS Gry
1G WP Cluster Cover (3) 1/2 In. Outlets Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169518908 / 0050169518908 / 00050169518908
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.15 (Each)
Carton
$5.15 (Each)
Standard Packaging
$103.00 (Per 20)
Resources
Images
 
 
51890 - Large Image
 
51890 - Large Image
 
51890 - Large Image
 
51890 - Small Image
 
51890 - Large Image
Attachments
 
 
51890 - Specification Sheet
Other Links
 
 
51890 - Other
 
51890 - Other
 
51890 - Other
 
51890 - Other
 
51890 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Hub Size
0.5
Length
2.84375
Width
2.844
Height
4.594
Descriptions
extra long description
RACO 5189-0 1G WP CLUSTER CVR (3) 1
Product Type
Weatherproof Covers
Long Description
1G WP CLUSTER COVER (3) 1/2 IN. OUTLETS GRAY
Special Features
and multi-lingual instructions included;device mount; installation hardware;gasket;Three .5 in outlets;weatherproof protection
Construction
Metallic
Description
HBL 1G WP CVR,(3) 1/2HUBS GRY
Additional Information
pallet quantity
3600
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5189-0
GTIN
00050169518908
UPC
050169518908
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
20
Weight per each
0.25
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat