51932 - HBL 1G RND WP CVR, (1)1/2HUB BRNZ

Bell

  • $4.31 (Each)
  • $4.31 (Each)

  • $86.19 (Per 20)

  • $430.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51932
Manufacturer
Bell
Manufacturer's Part Number
5193-2
Description
HBL 1G RND WP CVR, (1)1/2HUB BRNZ
Round WP Cluster Cover (1) 1/2 In. Outlet Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169519325 / 0050169519325 / 00050169519325
Weight per unit
0.323 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.31 (Each)
Carton
$4.31 (Each)
Standard Packaging
$86.19 (Per 20)
Resources
Images
 
 
51932 - Small Image
 
51932 - Large Image
Attachments
 
 
51932 - Specification Sheet
Other Links
 
 
51932 - Other
 
51932 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Finish
Powder Coat
Dimensions and Weight
Hub Size
0.5
Height
4.125
Length
4.125
Width
4.125
Descriptions
extra long description
RACO 5193-2 RND WP CLUSTER CVR (1)
Product Type
Weatherproof Covers
Long Description
ROUND WP CLUSTER COVER (1) 1/2 IN. OUTLET BRONZE
Special Features
and multi-lingual instructions included;gasket;One .5 in outlet;weatherproof protection; installation hardware
Construction
Metallic
Description
HBL 1G RND WP CVR,(1)1/2HUB BRNZ
Additional Information
pallet quantity
3000
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5193-2
GTIN
00050169519325
UPC
050169519325
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
20
Weight per each
0.323
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat