51971 - HBL 1G RND WP CVR, (3)1/2HUBS WHT

Bell

  • $4.71 (Each)
  • $4.71 (Each)

  • $9.42 (Per 2)

  • $471.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51971
Manufacturer
Bell
Manufacturer's Part Number
5197-1
Description
HBL 1G RND WP CVR, (3)1/2HUBS WHT
Round WP Cluster Cover (3) 1/2 In. Outlet White
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169519714 / 0050169519714 / 00050169519714
Weight per unit
0.198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.71 (Each)
Standard Packaging
$9.42 (Per 2)
Resources
Images
 
 
51971 - Large Image
 
51971 - Large Image
 
51971 - Large Image
 
51971 - Small Image
 
51971 - Large Image
Attachments
 
 
51971 - Specification Sheet
Other Links
 
 
51971 - Other
 
51971 - Other
 
51971 - Other
 
51971 - Other
 
51971 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Powder Coat
Color
White
Dimensions and Weight
Hub Size
0.5
Height
4.125
Length
4.125
Width
4.125
Descriptions
extra long description
RACO 5197-1 RND WP CLUSTER CVR (3)
Product Type
Weatherproof Covers
Description
HBL 1G RND WP CVR,(3)1/2HUBS WHT
Long Description
ROUND WP CLUSTER COVER (3) 1/2 IN. OUTLET WHITE
Special Features
and multi-lingual instructions included;carded type packaging;gasket;Three .5 in outlets;weatherproof protection; installation hardware
Construction
Metallic
Additional Information
pallet quantity
3600
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5197-1
GTIN
00050169519714
UPC
050169519714
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
20
Weight per each
0.198
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat