51972 - HBL 1G RND WP CVR, (3)1/2HUBS BRNZ

Bell

  • $4.97 (Each)
  • $4.97 (Each)

  • $497.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51972
Manufacturer
Bell
Manufacturer's Part Number
5197-2
Description
HBL 1G RND WP CVR, (3)1/2HUBS BRNZ
Round WP Cluster Cover (3) 1/2 In. Outlet Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169519721 / 0050169519721 / 00050169519721
Weight per unit
0.406 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.97 (Each)
Carton
$4.97 (Each)
Resources
Images
 
 
51972 - Small Image
 
51972 - Large Image
Attachments
 
 
51972 - Specification Sheet
Other Links
 
 
51972 - Other
 
51972 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Finish
Powder Coat
Dimensions and Weight
Hub Size
0.5
Height
4.125
Length
4.125
Width
4.125
Descriptions
extra long description
RACO 5197-2 RND WP CLUSTER CVR (3)
Product Type
Weatherproof Covers
Description
HBL 1G RND WP CVR,(3)1/2HUBS BRNZ
Long Description
ROUND WP CLUSTER COVER (3) 1/2 IN. OUTLET BRONZE
Special Features
and multi-lingual instructions included;carded type packaging;gasket;Three .5 in outlets;weatherproof protection; installation hardware
Construction
Metallic
Additional Information
Packaging Type
Shrink
pallet quantity
3600
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5197-2
GTIN
00050169519721
UPC
050169519721
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
20
Weight per each
0.406
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat