53202 - HBL 1G WP BX, (3)1/2HUBS BRNZ

Bell

  • $4.71 (Each)
  • $4.71 (Each)

  • $94.25 (Per 20)

  • $471.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53202
Manufacturer
Bell
Manufacturer's Part Number
5320-2
Description
HBL 1G WP BX, (3)1/2HUBS BRNZ
1-Gang Weatherproof Box, Three 1/2 In. Threaded Outlets, Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169532027 / 0050169532027 / 00050169532027
Weight per unit
0.618 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.71 (Each)
Carton
$4.71 (Each)
Standard Packaging
$94.25 (Per 20)
Resources
Images
 
 
53202 - Large Image
 
53202 - Small Image
 
53202 - Large Image
 
53202 - Large Image
 
53202 - Large Image
Attachments
 
 
53202 - Specification Sheet
Other Links
 
 
53202 - Other
 
53202 - Other
 
53202 - Other
 
53202 - Other
 
53202 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Depth
2
Width
2.81
Size
4.5 H x 2.75 W x 2 D
Descriptions
extra long description
RACO 5320-2 1G WP BOX (3) 1/2 IN. O
Product Type
Weatherproof Boxes & Extensions
Long Description
1-Gang Weatherproof Box, Three 1/2 in. Threaded Outlets, Bronze
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Description
HBL 1G WP BX,(3)1/2HUBS BRNZ
Additional Information
pallet quantity
2160
number of outlet
3
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5320-2
GTIN
00050169532027
UPC
050169532027
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang
Packaging
Standard Package
20
Weight per each
0.618
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat