53211 - HBL 1G WP Box W/4 1/2hub

Bell

  • $5.14 (Each)
  • $5.14 (Each)

  • $514.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53211
Manufacturer
Bell
Manufacturer's Part Number
5321-1
Description
HBL 1G WP Box W/4 1/2hub
1G Weatherproof Box (4) 1/2 In. Outlets - White
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169532119 / 0050169532119 / 00050169532119
Weight per unit
0.648 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Carton
$5.14 (Each)
Resources
Images
 
 
53211 - Large Image
 
53211 - Large Image
 
53211 - Large Image
 
53211 - Small Image
 
53211 - Large Image
Attachments
 
 
53211 - Specification Sheet
Other Links
 
 
53211 - Other
 
53211 - Other
 
53211 - Other
 
53211 - Other
 
53211 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
2
Width
2.81
Size
4.5 H x 2.75 W x 2 D
Descriptions
Long Description
1G WEATHERPROOF BOX (4) 1/2 IN. OUTLETS - WHITE
Construction
Metallic
Product Type
Weatherproof Boxes & Extensions
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, four threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
extra long description
RACO 5321-1 1G WP BOX (4) 1/2 IN. O
Description
HBL 1G WP BOX W/4 1/2HUB
Additional Information
pallet quantity
1400
number of outlet
4
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Manufacturers Part Number
5321-1
Brand
BELL
GTIN
00050169532119
UPC
050169532119
Taxonomies, Classifications, and Categories
Type
1-Gang
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Standard Package
20
Weight per each
0.648
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat