53370 - HBL 2G WP BX, (5)1/2HUBS Gry

Bell

  • $13.53 (Each)
  • $13.53 (Each)

  • $162.40 (Per 12)

  • $1,353.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53370
Manufacturer
Bell
Manufacturer's Part Number
5337-0
Description
HBL 2G WP BX, (5)1/2HUBS Gry
2G Weatherproof Box (5) 1/2 In. Outlets - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169533703 / 0050169533703 / 00050169533703
Weight per unit
0.892 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.53 (Each)
Carton
$13.53 (Each)
Standard Packaging
$162.40 (Per 12)
Resources
Images
 
 
53370 - Large Image
 
53370 - Large Image
 
53370 - Large Image
 
53370 - Small Image
 
53370 - Large Image
Attachments
 
 
53370 - Specification Sheet
Other Links
 
 
53370 - Other
 
53370 - Other
 
53370 - Other
 
53370 - Other
 
53370 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
4.5
Size
4.5 H x 4.5 W x 2.125 D
Depth
2
Descriptions
extra long description
RACO 5337-0 2G WP BOX (5) 1/2 IN. O
Product Type
Weatherproof Boxes & Extensions
Description
HBL 2G WP BX,(5)1/2HUBS GRY
Long Description
2G WEATHERPROOF BOX (5) 1/2 IN. OUTLETS - GRAY
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
number of outlet
5
pallet quantity
864
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5337-0
GTIN
00050169533703
UPC
050169533703
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang
Packaging
Standard Package
12
Weight per each
0.892
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat